Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N3-1205/26/N1500 "Metropole" Wall Mount Whirlpool Faucet

Item: N3-1205/26/N1500
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Spout Reach 6-13/16"
Faucet Centers 8''
Handle(s) Included Yes
Handle Type Lever
Construction Soild Brass
Valve Type Ceramic Disc
Diverter Spout No
Drain Included No