X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N3-1202BP/26 "Metropole" Tub & Shower Faucet Trim Kit

Item: N3-1202BP/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $620.00

Price: $517.70 (Pricing is for Polished Chrome)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-13/16"
Shower Head Projection 4-3/16"
Shower Head Type Single Function
Spout Height 3-1/16"
Spout Length 7-9/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Solid Brass
Diverter Location Valve
Valve Escutcheon Width 7-3/4"