X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N3-1037/15S "Chesterfield" Whirlpool Faucet Trim Kit

Item: N3-1037/15S
Finish: Satin Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $1,324.00

Price: $1,105.54 (Pricing is for Satin Nickel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 3 Handle
Handle(s) Included Yes
Handshower Included Yes
Construction Solid Brass
ADA Compliant Yes
Features Quick Connect Spout Design
CEC Approved Yes