Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N3-1037/65
Newport Brass N3-1037/65 "Chesterfield" Whirlpool Faucet Trim Kit
| Item: | N3-1037/65 |
| Finish: | Biscuit |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,007.85 (Pricing is for Biscuit)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 3 Handle |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Quick Connect Spout Design |
| Product Specifications |
| Warranty |


