Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N3-1036/03W
Newport Brass N3-1036/03W "Chesterfield" Whirlpool Faucet Trim Kit
| Item: | N3-1036/03W |
| Finish: | Weathered Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $864.23 (Pricing is for Weathered Brass)
Details and Dimensions
| Rough In Valve Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Quick Connect Spout Design |
| Parts Breakdown |
| Warranty |


