Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N3-1036/26 "Chesterfield" Tub Faucet Trim Kit

Item: N3-1036/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Construction Solid Brass
ADA Compliant Yes
Features Quick Connect Spout Design