X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-1034TR/26 "Chesterfield" Thermostatic Valve Trim

Item: N3-1034TR/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Knob
Construction Solid Brass
ADA Compliant Yes