X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N3-1031/08 "Chesterfield" Bathroom Sink Faucet Trim Kit

Item: N3-1031/08
Finish: Polished Copper
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $971.00

Price: $810.79 (Pricing is for Polished Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 7-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Solid Brass
Connection Size 1/2'' NPT
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes
Faucet Centers 8''