Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N3-1031/15A
Newport Brass N3-1031/15A "Chesterfield" Bathroom Sink Faucet Trim Kit
| Item: | N3-1031/15A |
| Finish: | Antique Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $616.23 (Pricing is for Antique Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


