X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N3-944/10B "Chesterfield" Bathroom Sink Faucet Trim Kit

Item: N3-944/10B
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $790.00

Price: $659.65 (Pricing is for Oil Rubbed Bronze)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Height 1-3/16"
Spout Length 9-3/4"
Handle Type Cross
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Solid Brass
Connection Size 1/2'' NPT
ADA Compliant Yes
Eco-Friendly Water Sense