X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N3-944/01 "Chesterfield" Bathroom Sink Faucet Trim Kit

Item: N3-944/01
Finish: Forever Brass - PVD
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $810.00

Price: $676.35 (Pricing is for Forever Brass - PVD)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Height 1-3/16"
Spout Length 9-3/4"
Handle Type Cross
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Solid Brass
Connection Size 1/2'' NPT
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes