X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-944/15A "Chesterfield" Bathroom Sink Faucet Trim Kit

Item: N3-944/15A
Finish: Antique Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Height 1-3/16"
Spout Length 9-3/4"
Handle Type Cross
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Solid Brass
Connection Size 1/2'' NPT
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes