X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N3-936/10 "Chesterfield" Whirlpool Faucet Trim Kit

Item: N3-936/10
Finish: Satin Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $1,136.00

Price: $948.56 (Pricing is for Satin Bronze)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Handle(s) Included Yes
Construction Solid Brass
ADA Compliant Yes