Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N3-936/08A
Newport Brass N3-936/08A "Chesterfield" Whirlpool Faucet Trim Kit
| Item: | N3-936/08A |
| Finish: | Antique Copper |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $864.23 (Pricing is for Antique Copper)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Cross |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Warranty |


