X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-9301/01 "Chesterfield" Bathroom Sink Faucet Trim Kit

Item: N3-9301/01
Finish: Forever Brass - PVD
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 7-1/4"
Handle Type Cross
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Solid Brass
Connection Size 1/2'' NPT
ADA Compliant Yes
Additional Information Drain Sold Separately
Eco-Friendly Water Sense
CEC Approved Yes