X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-1236/26 "Metropole" Tub Faucet Trim Kit

Item: N3-1236/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Spout Height 4-3/4"
Spout Length 9-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Construction Soild Brass
Additional Information Intended for use with Newport Brass rough valve item 1-502 as specified (Required Accessory)
ADA Compliant Crystal Lever Handles