X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-1234BP/26 "Metropole" Shower Faucet Trim Kit

Item: N3-1234BP/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Flow Rate (GPM) 2
Construction Soild Brass
Additional Information Intended for use with Newport Brass rough valve item 1-594 as specified (Required Accessory)
Face plate with ADA Compliant Crystal Lever Handle
CEC Approved Yes