X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-1206/26 "Metropole" Tub Faucet Trim Kit

Item: N3-1206/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-13/16"
Spout Length 9-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included No
Construction Solid Brass
ADA Compliant Yes
Height 6-1/2"