Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N3-1027/01 "Amisa" Tub Faucet Trim Kit

Item: N3-1027/01
Finish: Forever Brass - PVD
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type Ceramic
Handle Type Lever
Handle(s) Included Yes
Handshower Included Yes
Construction Solid Brass
ADA Compliant Yes
Features Quick Connect Spout
CEC Approved Yes