X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N1500-5203/26 "East Linear" Single Hole Bar Faucet

Item: N1500-5203/26
Finish: Polished Chrome
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Construction Soild Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 6-3/16"
Spout Reach 6-9/16"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
CEC Approved Yes
Overall Size 12-13/16" H