X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N1239/26 "Metropole" Vertical Spray Bidet Faucet

Item: N1239/26
Finish: Polished Chrome
Select Finish:

List Price: $1,261.00

Price: $1,052.94 (Pricing is for Polished Chrome)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Handle Type Lever
ADA Compliant Yes
Includes Valve
Construction Soild Brass
Flow Rate (GPM) 2.4
Includes Metal Pop-Up Drain Yes
Number Of Handles 2 Handle
Valve Type Brass