X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N1230/26 "Metropole" 8'' Widespread Bathroom Sink Faucet

Item: N1230/26
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Spout Height 1-7/16"
Spout Reach 5-5/8"
Number Of Handles 2 Handle
Handle Type Lever
Construction Soild Brass
Valve Type Brass
Flow Rate (GPM) 1.5
Includes Valve
CEC Approved Yes
ADA Compliant Yes
Includes Metal Pop-Up Drain Yes