X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N108H/15 "Chesterfield" Water Dispenser

Item: N108H/15
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $449.00

Price: $374.92 (Pricing is for Polished Nickel)



Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot Water Only
Hot Water Tank Included No
Overall Height 5-1/3"
Spout Height 5-15/16"
Spout Length 5-1/16"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Valve Type Ceramic Disc
Construction Brass
Low Lead Compliant Yes
Features Hot Water Tap Only, Requires Hot Water Tank Sold Separately
CEC Approved Yes
Faucet Hole Configuration 1 Hole