X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N108C/15 "Chesterfield" Beverage Faucet

Item: N108C/15
Finish: Polished Nickel - Natural
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 8-1/3"
Construction Brass
ADA Compliant Yes
Spout Height 5-15/16"
Spout Reach 5-1/16"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Dispenser
Low Lead Compliant Yes
Handle(s) Included Yes
Temperature Options Cold Water Only
Filtration Type Non-filtered Dispenser
Filtration Unit Included No
CEC Approved Yes
Additional Information Cold Water Only
Hot Water Tank Included No