Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Newport Brass
>
N108C/26
Newport Brass N108C/26 "Chesterfield" Water Filtration Kitchen Faucet
| Item: | N108C/26 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $161.99 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 8-1/3" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-15/16" |
| Spout Reach | 5-1/16" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Dispenser |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Temperature Options | Cold Water Only |
| Filtration Type | Non-filtered Dispenser |
| Filtration Unit Included | No |
| Additional Information | Cold Water Only |
| Hot Water Tank Included | No |
| Product Specifications |
| Parts Breakdown |
| Warranty |


