Newport Brass N108/50 "Chesterfield" Water Dispenser
| Item: | N108/50 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $354.04 (Pricing is for White)
Details and Dimensions
| Filtration Type | Non-filtered Dispenser |
| Temperature Options | Hot & Cold Water |
| Hot Water Tank Included | No |
| Overall Height | 8-1/8" |
| Spout Height | 5-11/16" |
| Spout Length | 5-3/16" |
| Number of Faucet Holes | 1 Hole |
| Handle(s) Included | Yes |
| Number Of Handles | 2 Handle |
| Handle Type | Lever |
| Valve Type | Ceramic Disc |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Hot and Cold Water, Requires Hot Water Tank Sold Separately |
| Faucet Hole Configuration | 1 Hole |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


