Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N1039/08W
Newport Brass N1039/08W "Chesterfield" Vertical Spray Bidet Faucet
| Item: | N1039/08W |
| Finish: | Weathered Copper |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,343.52 (Pricing is for Weathered Copper)
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Drain Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Vacuum Breaker | Yes |
| ADA Compliant | Yes |
| Warranty |


