X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N1039/08 "Chesterfield" Vertical Spray Bidet Faucet

Item: N1039/08
Finish: Polished Copper
Select Finish:


Details and Dimensions

Bidet Faucet Type Vertical Spray
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
ADA Compliant Yes