Newport Brass N1038/50 "Chesterfield" Single Hole Bar Faucet
| Item: | N1038/50 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $657.15 (Pricing is for White)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 13-15/16" |
| Construction | Brass |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 10-7/78" |
| Spout Reach | 5-1/4" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


