Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N1030B/24 "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N1030B/24
Finish: Polished Gold - PVD
Complete Faucet: Price includes trim and valve
Select Finish:

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 6-3/8"
Spout Reach 7-1/4"
Overall Height 9-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Features Bridge Faucet