X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N1030B/08 "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N1030B/08
Finish: Polished Copper
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $1,248.00

Price: $1,042.08 (Pricing is for Polished Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 6-3/8"
Spout Reach 7-1/4"
Overall Height 9-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Features Bridge Faucet
CEC Approved Yes