X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N1030/15S "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N1030/15S
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $890.00

Price: $743.15 (Pricing is for Satin Nickel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 4-10''
Spout Height 3-1/4"
Spout Reach 7"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes