X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N1500-5103/26 "East Linear" Pull-Out Spray Kitchen Faucet

Item: N1500-5103/26
Finish: Polished Chrome
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Height 16-1/8"
Construction Soild Brass
ADA Compliant Yes
Spout Height 9-1/2"
Spout Reach 9-3/8"
Swivel Spout Yes
Number Of Spray Head Functions 2
Faucet Hole Diameter 1-5/16"
Flow Rate (GPM) 1.8
Valve Type Ceramic
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Additional Information Magnetic Docking
Connection Type 3/8''