X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N4-922BP/26 "Astor" Tub Faucet Trim Kit

Item: N4-922BP/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 7-9/16"
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Diverter Location Valve
ADA Compliant Yes
Valve Escutcheon Height 7-3/4"
Valve Escutcheon Width 7-3/4"