X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NDR160BN Lavatory Drain

Item: NDR160BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Diameter 1-1/2"
Length 8-3/4"
Weight 2 lbs
Features Lift & Turn Drain
Includes Forged Brass Nut
Additional Information All Exposed Parts Are Plated
Gauge 17
Overflow No