X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NMR527 "Divinity" Square/Rectangular Mirror

Item: NMR527
Finish: Hammered Aluminum
Online Availability: Available for immediate shipment

Price: $448.00



Details and Dimensions

Width 27"
Length 32"
Construction Hand Hammered Aluminum
Glass Type Beveled Edge Glass
Features Mounts Horizontal Or Vertical
Weight 27 lbs
Additional Information Recycled Aluminum
Built In French Cleat Provides Easy Installation
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''