X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NMR520 "Divinity" Square/Rectangular Mirror

Item: NMR520
Finish: Hammered Aluminum
Online Availability: Please call for availability.


Details and Dimensions

Overall Size 20 x25
Width 20"
Length 25"
Construction Hand Hammered Aluminum
Glass Type Beveled Edge Glass
Features Mounts Horizontal Or Vertical
Weight 13 lbs
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Recycled Aluminum
Built In French Cleat Provides Easy Installation