X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NGR970M Rinse Basket/Basin Rack

Item: NGR970M
Finish: Mocha
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 15"
Length 20"
Fits These Models Bungalow
Weight 4 lbs