X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NDR150WC Lavatory Drain

Item: NDR150WC
Finish: Weathered Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 8-1/4"
Weight 2 lbs
Features Teardrop Drain
Additional Information All Exposed Parts Are Plated
Drain Hole Size 1-1/2"
Overflow No