X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPM92 "Tuscany" Square/Rectangular Mirror

Item: NCPM92
Finish: Tempered Copper
Online Availability: Available for immediate shipment

List Price: $898.00

Price: $799.22



Details and Dimensions

Width 35"
Length 31"
Construction Hand Hammered Copper
Glass Type Beveled Edge Glass
Features Mounts Horizontal Or Vertical
Weight 33 lbs
Additional Information Recycled copper
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Nails Forged By Hand