X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPM91 "Tuscany" Square/Rectangular Mirror

Item: NCPM91
Finish: Tempered Copper
Online Availability: Please call for availability.

List Price: $698.00

Price: $621.22



Details and Dimensions

Width 27-1/2"
Length 21-1/2"
Construction Hand Hammered Copper
Glass Type Beveled Edge Glass
Features Mounts Horizontal Or Vertical
Weight 14 lbs
Additional Information Recycled copper
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Nails Forged By Hand