Feiss M9956FGBMB "Ansari" Table Lamp
| Item: | M9956FGBMB |
| Finish: | Firenze Gold / Brown Marble Base |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 33-3/4" |
| Diameter | 11" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Mushroom Taffeta Fabric |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Steel & Marble |
| Weight | 6 lbs |


