X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

MTI P98U-WH-UM "Andrea 8" 72" x 36" Whirlpool Bath

Item: P98U-WH-UM
Finish: White
Select Finish:

List Price: $5,670.00

Price: $4,723.11 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Undermount
Overall Size 71-5/8'' x 36'' x 19-3/4''
Length 71-5/8"
Width 36"
Depth 19-3/4"
Height to Overflow 15-1/2"
Maximum Water Capacity (Gallons) 78 Gallons
Number of Jets 18
Adjustable Jets Yes
Jet Locations Standard (see spec) or custom
Control Type Electronic
Number Of Speeds Adjustable
Drain Location Center
Drain Hole Size 2"
Pump Location Standard (see spec) or custom
Pump Horsepower 2 2-bhp pumps HP
Pump Amps 20
Pump Voltage 110
Heater Included Yes
Heater Location Standard or Custom
Heater Voltage 110
Access Panel Yes
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Decorative Trim Rings Included Yes
Decorative Trim Ring Finish Color Matched
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Voltage 120V
Features 6 point-massage jets, 12 micro-jets with Tsubo massage, 2 2-bhp pumps, inline heater
Additional Information Rectangle
Faucet Included No
Heater Included Yes
Number of Bathers 2
Optional Skirt/Apron Yes
Shipping Weight 185 lbs