X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



MTI P89U-BI-UM "Caribe" Unique Size Whirlpool Bath

Item: P89U-BI-UM
Finish: Biscuit
Select Finish:

List Price: $5,900.00

Price: $4,914.70 (Pricing is for Biscuit)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Undermount
Overall Size 78-1/4'' x 46-3/4'' x 22''
Length 78-1/4"
Width 46-3/4"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 130 Gallons
Number of Jets 8
Adjustable Jets Yes
Jet Locations Standard (see spec) or Custom
Control Type Electronic
Number Of Speeds Adjustable
Drain Included Yes
Drain Location Center
Drain Hole Size 2"
Pump Location Standard (see spec) or Custom
Pump Horsepower 3-bhp HP
Pump Amps 15
Pump Voltage 110
Heater Included Yes
Heater Location Standard or Custom
Heater Voltage 110
Access Panel Yes
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Decorative Trim Rings Included Yes
Decorative Trim Ring Finish Color Matched
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Voltage 120V
Features 8 point-massage jets, 3-bhp pump, inline heater, includes toe-tap drain kit in chrome
Additional Information Overflow Tub - Rectangle
Faucet Included No
Heater Included Yes
Number of Bathers 2
Shipping Weight 185 lbs