Motiv M553DPC "Hotelier" Shower Caddy
| Item: | M553DPC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $62.13 (Pricing is for Chrome)
Details and Dimensions
| Length | 4-3/4" |
| Width | 8" |
| Height | 2-3/8" |
| Construction | Brass |
| Features | • Deep 6'' Corner Basket |
| Warranty |


