Motiv MM552PC "Hotelier" Shower Caddy
| Item: | MM552PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.00
Details and Dimensions
| Length | 5-1/2" |
| Width | 15-1/2" |
| Height | 2-3/8" |
| Construction | Brass |
| Warranty |


