Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Motiv
>
M0218T18PC
Motiv M0218T18PC "Sine" Vanity Shelf
| Item: | M0218T18PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $88.38 (Pricing is for Chrome)
Details and Dimensions
| Width | 24" |
| Construction | Brass / Tempered Glass |
| Features | • Tempered Glass Shelf With C Brackets |
| Warranty |


