X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Motiv G3001PC "Frame" Towel Bar

Item: G3001PC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $116.00

Price: $100.34 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 8"
Overall Length 8-13/16"
Construction Brass
Bar Diameter 0-3/4"
Bracket Width 0-13/16"
Bracket Height 1-7/8"