Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Motiv
>
M2635T24PC
Motiv M2635T24PC "London Terrace" Vanity Shelf
| Item: | M2635T24PC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $168.88 (Pricing is for Chrome)
Details and Dimensions
| Length | 5" |
| Width | 26" |
| Height | 2-3/4" |
| Construction | Solid Brass and Tempered Glass |
| Product Specifications |
| Warranty |


