X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Motiv G2619T24PC "London Terrace" Vanity Shelf

Item: G2619T24PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 5-1/2"
Width 26"
Height 4"
Construction Soldi Bras and Tempered Glass
Features Shelf With Towel Bar